missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Micropacked GC Columns: Hayesep S
Description
- Increased efficiency over traditional packed columns
- Higher capacity than PLOT columns
- Made from inert, flexible, SilcoSmooth tubing
- Standard coils fit all instruments; no special instrument configurations required
Efficient, Inert, and Flexible
- Unsurpassed inertness of SilcoSmooth tubing is based on Siltek deactivation
- This allows the column to be flexed and coiled without any fear of chipping or cracking the inert surface
Easy to Install - Multiple Internal Diameters
- Designed to fit packed and capillary injection systems
- Standard wall (1/16 in. OD) micropacked columns offer improved efficiency in packed column instruments without the expense of converting to capillary injection systems
- Smaller OD (0.95mm OD) micropacked columns install easily into a capillary injector, using slightly larger ferrules
- Operate at flows exceeding 10 cc/min. for trouble-free operation
Braided Wire End Plugs
- Braided wires are inserted into the column and secured by making a small crimp near the column outlet
- End plugs are Siltek treated which makes the sample contacts only inert surfaces
- Mesh Size: 100/120
- Temperature Limits: Upto 250°C
Order Info
Custom packed and micropacked columns also available by request.
Specifications
Specifications
| Max. Temperature | 250°C |
| For Use With (Application) | GC |
| Length (Metric) | 1 m |
| Material | Stainless Steel |
| Packing Material | HayeSep S |
| Mesh Size | 100/120 |
| Diameter (Metric) Inner | 1 mm |
| Diameter (Metric) Outer | 1.59 mm |
| Length (English) | 3.3 ft. |
| USP Type | S8 |
| Show More |