missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Instrument-Grade Stainless Steel Tubing
Description
- Material: Instrument-grade 304 grade stainless steel
Order Info
Maximum continuous lengths are: 2000 ft. (1/16 in. OD) and 750 ft. (1/4 in. OD). The availability of long lengths is subject to inventory constraints. Lead times may vary depending on the continuous length needed. Please inquire before ordering.
Specifications
Specifications
| Type | Welded/Drawn Tubing |
| For Use With (Application) | For Providing Carrier, Fuel, Make-up or Auxiliary Gases to Laboratory Instruments |
| Diameter (English) Inner | 0.01 in. |
| Diameter (English) Outer | 0.0625 in. |
| Diameter (Metric) Outer | 0.158 cm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.62 m |
| Material | Stainless Steel (304) |