missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Inlet Liners for Splitless Injection - Recessed Gooseneck

Catalog No. 06718304
Encompass
Change view
Click to view available options
Quantity:
5/Pk.
Diameter (Metric) Inner:
0.2 cm
0.4 cm
Product Type:
IP Recessed Gooseneck Single Taper Inlet Liner
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Diameter (Metric) Inner Product Type
06718304 5/Pk. 0.2 cm IP Recessed Gooseneck Single Taper Inlet Liner
06718315 5/Pk. 0.4 cm IP Recessed Gooseneck Single Taper Inlet Liner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06718304 Supplier Restek™ Supplier No. RK 20981

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Useful for splitless mode of operation and slow injections, small (<2μL) sample volumes, and high-boiling point solvent systems

  • Compatible with Agilent™/Finnigan columns
  • Liners should be packed with wool or fused silica beads to trap nonvolatile residue and prevent column contamination when analyzing dirty samples
  • To order liners in pack quantities, please contact your Fisher Scientific™ Customer Service Representative

Specifications

Packing Material None
Product Type IP Recessed Gooseneck Single Taper Inlet Liner
Length (Metric) 7.85 cm
Quantity 5/Pk.
Diameter (Metric) Inner 0.2 cm
Diameter (Metric) Outer 0.65 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass