missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Indicating Oxygen Traps

Prepurged for fast stabilization time

Supplier:  Restek™ RK 22011

Encompass

 View more versions of this product

Catalog No. 06711816

Only null left

Description

Description

  • Feature a heavy-walled glass body to prevent oxygen and water diffusion
  • Indicator changes from light green to grey as oxygen is trapped
  • Heavy-walled glass body, protected by polycarbonate sleeve, prevents oxygen and water infusion
  • Prepurged for fast stabilization
  • 100psi (689 kPa) maximum operating pressure
  • Reduces oxygen to 0.1 ppm.
  • 10μm frits at inlet and outlet
  • 10 x 1.25 in.
Specifications

Chemical Identifiers

Yes
0.1ppm
Polycarbonate
Glass
10 in.
1.25 in.
Indicating Oxygen Trap
Oxygen
Vespel™ sealing rings
100 psi
25.4 cm
3.2 cm

Specifications

Yes
Indicating Oxygen Trap
Oxygen
Vespel™ sealing rings
100 psi
25.4 cm
3.2 cm
0.25 in. Fitting
0.1ppm
Polycarbonate
Glass
10 in.
1.25 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions