missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Headspace 20mm Autosampler Vials

For use in the concentration and analysis of volatile organic compounds

Supplier:  Restek™ RK 24685

Encompass

 View more versions of this product

Catalog No. 06719018


Only null left

Description

Description

  • Compatible with numerous instruments
  • Color: Clear

Specifications

Chemical Identifiers

Clear
Concentration and analysis of volatile organic compounds
Crimp Cap
20 mm

Specifications

Clear
20 mL
3.03 in.
Crimp Cap
20 mm
23 mm
Concentration and analysis of volatile organic compounds
Flat bottom
100 Pk.
46 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions