missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Headspace 20mm Autosampler Vials
For use in the concentration and analysis of volatile organic compounds
Supplier: Restek™ RK 21167
Description
- Compatible with numerous instruments
- Color: Clear
Chemical Identifiers
| Clear | |
| Concentration and analysis of volatile organic compounds | |
| Crimp Cap | |
| 20 mm |
Specifications
| Clear | |
| 6 mL | |
| 1.49 in. | |
| Crimp Cap | |
| 20 mm |
| 22 mm | |
| Concentration and analysis of volatile organic compounds | |
| Flat bottom | |
| 1000 Pk. | |
| 38 mm |