missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Headspace 20mm Autosampler Vials

Catalog No. 06718455
Encompass
Change view
Click to view available options
Volume (Metric):
6 mL
10 mL
20 mL
27 mL
Base Style:
Flat bottom
Round bottom
Quantity:
100 Pk.
1000 Pk.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Base Style Quantity
06718455 27 mL Flat bottom 100 Pk.
06718456 27 mL Flat bottom 1000 Pk.
06718457 20 mL Round bottom 100 Pk.
06718459 10 mL Round bottom 100 Pk.
06718458 20 mL Round bottom 1000 Pk.
06718461 10 mL Round bottom 1000 Pk.
06718463 6 mL Flat bottom 100 Pk.
06718464 6 mL Flat bottom 1000 Pk.
06719016 10 mL Flat bottom 100 Pk.
06719017 10 mL Flat bottom 1000 Pk.
06719019 20 mL Flat bottom 1000 Pk.
06719018 20 mL Flat bottom 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 06718455 Supplier Restek™ Supplier No. RK 21160

For use in the concentration and analysis of volatile organic compounds

  • Compatible with numerous instruments
  • Color: Clear

Specifications

Color Clear
Diameter (Metric) Outer 30 mm
Volume (Metric) 27 mL
For Use With (Application) Concentration and analysis of volatile organic compounds
Height (English) 2.36 in.
Base Style Flat bottom
Closure Type Crimp Cap
Quantity 100 Pk.
Closure Size 20 mm
Height (Metric) 60 mm