missing translation for 'onlineSavingsMsg'
Learn More

VICI™ Gas-Specific Purifiers DFS Item

Ideal for removing moisture, hydrocarbons and oxygen from gas chromatography gas supplies

Specifications

Diameter (English) Outer 1.5 in.
Diameter (Metric) Outer 3.8 cm
Type Gas Purifier
Flow Rate 500 mL/min.
For Use With (Application) Ideal for removing moisture, Hydrocarbons and Oxygen from gas chromatography gas supplies
View More Specs

Products 2
Catalog Number Mfr. No. Connection Type Gases Measured Price Quantity  
Catalog Number Mfr. No. Connection Type Gases Measured Price Quantity  
05-730-1 DFS Item
View Documents
VICI™
MSP1001
0.12 in. Fitting Helium/Inert N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05-730-7 DFS Item
View Documents
VICI™
P4001
0.12 in. Fitting Air N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Used in-line with the GC carrier gas or detector gas supply to produce gases that are at least a factor of ten higher in purity than a 99.9999% “Chromatography Grade” cylinder of gas (when the purifier is supplied by a 99.995% “High Purity” cylinder of gas).

  • Available with 1/8 in. or 1/4 in. compression fittings
  • All models feature proprietary adsorptive materials to help capture and retain specific contaminants for the operating life of the purifier
  • These materials adsorb a larger number and variety of contaminants than commonly used adsorptive materials

Specifications

Specifications

1.5 in.
Gas Purifier
Ideal for removing moisture, Hydrocarbons and Oxygen from gas chromatography gas supplies
57.15 cm
3.8 cm
500 mL/min.
22.5 in.
1000 psi
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'