missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Chromosorb Packed Columns: 5% Rt-1200/5% Bentone 34

Numéro de catalogue. 06714331
Encompass
Change view
Click to view available options
Length (Metric):
2 m
Diameter (Metric) Inner:
2 mm
For Use With (Equipment):
General Configuration
Material:
SilcoSmooth™
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner For Use With (Equipment) Material
06714331 2 m 2 mm General Configuration SilcoSmooth™
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06714331 Supplier Restek™ Supplier No. RK 80129 800
Only null left

Non-bonded stationary phase packed columns.

  • SilcoSmooth Tubing
  • Mesh: 100/120 Silcoport W
    • O.D.: 0.125 in.

Column Configuration Key: General - General Configuration

Specifications

Max. Temperature 200°C
For Use With (Application) GC
Temperature Range 0°C to 180°C, 25°C to 200°C
Length (Metric) 2 m
Material SilcoSmooth™
Packing Material Chromosorb, Silcoport™ W
Mesh Size 100/120
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.1 mm
Stationary Phase 5% Rt™-1200, 5% Bentone 34
For Use With (Equipment) General Configuration
Show More Show Less