missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Chrome-Plated Brass Gas Regulator

Catalog No. 06711718
Encompass
Change view
Click to view available options
Gases Measured:
Air
Argon, Helium, Nitrogen
Hydrogen, P5
Inlet:
350
580
590
No. of Stages:
Dual
Single
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gases Measured Inlet No. of Stages
06711718 Argon, Helium, Nitrogen 580 Dual
06710872 Argon, Helium, Nitrogen 580 Single
06710873 Hydrogen, P5 350 Single
06710874 Air 590 Single
06711719 Hydrogen, P5 350 Dual
06711720 Air 590 Dual
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06711718 Supplier Restek™ Supplier No. RK 21667
Only null left

For use with noncorrosive, high-purity or liquified gases

Ideal with ultra-high–purity carrier gas for sensitive GC applications using MS, PID, HID or ECD detection methods.

  • Brass construction for minimum dead volume
  • Oxidation-resistant chrome plating
  • 10μm sintered bronze filter, metal-to-metal seals for long-term leak tightness, and PTFE-resin seats
  • Type 316 stainless-steel regulator diaphragm with 1/4 in. FPT-fitting outlet-valve ensures ultra-high–purity control of gases and leak-free shutoff
  • 2 in. (5.1cm) dia. gauge displays pressure in psi/kPa
  • Multiturn shutoff handle
  • Helium leak-test–certifiable to 2 x 10-8cc/sec
  • Operating temperature range: -4° to +60°C (24.8° to 60°F)
  • Fully assembled and tested
  • Single-stage regulators: Use where there is secondary pressure regulation downstream Dual-stage regulators: Recommended for stable outlet control when using high-pressure gas-cylinders (secondary pressure regulation not needed)

Specifications

Connection Type 0.25 in. NPTF outlet valve
Delivery Pressure 100 psi
Diaphragm Material 316L Stainless Steel
Type Gas Regulator
Filter Material 10μm Sintered Bronze
Flow Capacity 0.1 SCFH
For Use With (Application) Ideal with ultra high purity carrier gas for sensitive GC applications using MS, PID, HID or ECD detection methods
For Use With (Equipment) Noncorrosive, high purity or liquified gases
Gases Measured Argon, Helium, Nitrogen
Includes Multiturn shutoff handle
Inlet 580
Inlet Gauge Pressure 0 to 4000 psi
Material Chrome-plated Brass
No. of Stages Dual
Operating Temperature Range (English) 24.8°F to 60°F
Operating Temperature Range (Metric) -4°C to +60°C
Outlet Gauge Pressure 30 in., 0 to 200 psi
Pressure Range (Inlet) 3000 psi
Pressure Range (Outlet) 0 to 100 psi
Seal Material Metal
Seat Material PTFE Resin
Diameter (English) Gauge 2 in.
Diameter (Metric) Gauge 5.1 cm
Show More Show Less