missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Chrome-Plated Brass Gas Regulator
Description
Ideal with ultra-high–purity carrier gas for sensitive GC applications using MS, PID, HID or ECD detection methods.
- Brass construction for minimum dead volume
- Oxidation-resistant chrome plating
- 10μm sintered bronze filter, metal-to-metal seals for long-term leak tightness, and PTFE-resin seats
- Type 316 stainless-steel regulator diaphragm with 1/4 in. FPT-fitting outlet-valve ensures ultra-high–purity control of gases and leak-free shutoff
- 2 in. (5.1cm) dia. gauge displays pressure in psi/kPa
- Multiturn shutoff handle
- Helium leak-test–certifiable to 2 x 10-8cc/sec
- Operating temperature range: -4° to +60°C (24.8° to 60°F)
- Fully assembled and tested
- Single-stage regulators: Use where there is secondary pressure regulation downstream Dual-stage regulators: Recommended for stable outlet control when using high-pressure gas-cylinders (secondary pressure regulation not needed)
Specifications
Specifications
| Connection Type | 0.25 in. NPTF outlet valve |
| Delivery Pressure | 100 psi |
| Diaphragm Material | 316L Stainless Steel |
| Type | Gas Regulator |
| Filter Material | 10μm Sintered Bronze |
| Flow Capacity | 0.1 SCFH |
| For Use With (Application) | Ideal with ultra high purity carrier gas for sensitive GC applications using MS, PID, HID or ECD detection methods |
| For Use With (Equipment) | Noncorrosive, high purity or liquified gases |
| Gases Measured | Air |
| Includes | Multiturn shutoff handle |
| Show More |