missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ CarboBlack Packed Columns (On CarboBlack C): 0.19% Picric Acid
Graphitized carbon black offers unique selectivity and very little adsorption for alcohol analyses.
Supplier: Restek™ RK80311800
Description
- CarboBlack C support can hold up to a 1% loading of a nonsilicone liquid phase
- CarboBlack supports provide resolution and retention similar to Carbopack and Carbograph supports
- CarboBlack packings are treated with KOH or picric acid for basic or acidic compounds
- Special alcoholic beverage loadings are available
- Mesh Size: 80/100
Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890; PE Auto Sys - PE Auto System 8300, 8400, 8700, Clarus 500.
Specifications
| 125°C | |
| 2 m | |
| CarboBlack C | |
| 2 mm | |
| 0.19% Picric Acid |
| GC | |
| SilcoSmooth™ | |
| 80/100 | |
| 3.1 mm | |
| General |