missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ CarboBlack Packed Columns (On CarboBlack B): 5% Carbowax 20M
Graphitized carbon black offers unique selectivity and very little adsorption for alcohol analyses
Supplier: Restek™ RK80106810
Description
Provides resolution and retention similar to Carbopack™ and Carbograph supports
- Higher surface area allows holding of up to a 10% loading of a nonsilicone liquid phase
- Treated with KOH or picric acid for basic or acidic compounds
- I.D.: 3.17mm
Initial 2 in. of column will be empty, to accommodate a needle
Specifications
| 230°C | |
| 60°C to 225°C | |
| SilcoSmooth™ | |
| 60/80 | |
| 3.17 mm | |
| 5% Carbowax™ 20M |
| Polar Solvents Analysis, Polar Solvents, BTEX, Flavor and Fragrances, Glycols, Alcohols, Aromatics | |
| 1.8 m | |
| CarboBlack B | |
| 2 mm | |
| G16 | |
| Hewlett Packard |