missing translation for 'onlineSavingsMsg'
Learn More

Restek™ CarboBlack Packed Columns (On CarboBlack B): 5% Carbowax 20M DFS Item

Graphitized carbon black offers unique selectivity and very little adsorption for alcohol analyses

Supplier:  Restek™ RK80105840

 View more versions of this product

Catalog No. 06714264


Only null left
Explore available promotions

Description

Description

Provides resolution and retention similar to Carbopack™ and Carbograph supports

  • Higher surface area allows holding of up to a 10% loading of a nonsilicone liquid phase
  • Treated with KOH or picric acid for basic or acidic compounds
  • I.D.: 3.17mm

Initial 2 in. of column will be empty, to accommodate a needle

Specifications

Specifications

225°C
60°C to 225°C
SilcoSmooth™
80/120
3.17 mm
5% Carbowax™ 20M
Polar Solvents Analysis, Polar Solvents, BTEX, Flavor and Fragrances, Glycols, Alcohols, Aromatics
2 m
CarboBlack B
2 mm
G16
PE Auto System
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions