missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Capillary-Grade Hydrocarbon Traps
Reduce organics to 0.1ppm where input does not exceed 100ppm
Supplier: Restek™ RK21992
Description
- Packed with a baked coconut shell-based carbon that has an extremely high surface area
- Ready to use; prepurged with ultra-high–purity helium
- Choose from 1/8 or 1/4 in. fittings
Order Info
Dimensions: 11L x 1 1/2 in. dia. (28 x 3.8cm).
Specifications
| 0.25 in. Fitting | |
| Nickel-plated Brass | |
| 212°F | |
| 11 in. | |
| 1.5 in. |
| Capillary Grade Hydrocarbon Trap | |
| 250 psi | |
| 100°C | |
| 28 cm | |
| 3.8 cm |