missing translation for 'onlineSavingsMsg'
Learn More

Restek™ BTEX Gas Mix

Catalog No. 06802382
Encompass
Change view
Click to view available options
Concentration:
1 ppmv
100 ppbv
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Concentration
06802382 1 ppmv
06802393 100 ppbv
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06802382 Supplier Restek™ Supplier No. RK 34414

High-quality air sampling gas calibration standards provided by Spectra/Linde and Scott/Air Liquide meets lab requirements for two separate sources of calibration standards.

  • Six components
  • Includes certificate of analysis and unique serial number
  • Disposable aluminum cylinder
  • Volume: 104L at 1800psi
  • Size: 104L
  • Blend tolerance: ±10%
  • Outlet Fitting: CGA-180
  • Size: 8 x 24cm
  • Weight: 0.7kg

Specifications

Components Benzene, Ethylbenzene, Toluene, m-Xylene, o-Xylene, p-Xylene in Nitrogen
Concentration 1 ppmv
Volume (Metric) Gas 104 L
Pressure 1800 psi
Weight (English) 1.5 lb.
Volume (English) Gas 27.47 gal.
Weight (Metric) 0.7 kg
Type BTEX Gas Mix