missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Baseplates

Catalog No. 06711830
Encompass
Change view
Click to view available options
Length (English):
4 in.
8 in.
12 in.
Length (Metric):
10.2 cm
20.32 cm
30.48 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
06711830 12 in. 30.48 cm
06711829 8 in. 20.32 cm
06711828 4 in. 10.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06711830 Supplier Restek™ Supplier No. RK 22027
Only null left

Base plates fit all stand alone Super Clean gas filters offered.

  • Material: Brass
  • Available single-position or 2-position or 3-position units
  • Single-position base plate unit measures: 10.2 x 10.2 x 4.8cm
  • 2-position base plate unit measures: 20.3 x 10.2 x 4.8cm
  • 3-position base plate unit measures: 30.5 x 10.2 x 4.8cm
  • Accepts 1/8 in. tubing

Specifications

Connection Type 0.25 in. Fitting
Type Filter Baseplate
For Use With (Equipment) Super-Clean™ gas filter
Material Brass
Dimensions (L x W x H) 12 x 4 x 1.87 in. (30.48 x 10.2 x 4.8 cm)
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 4 in.
Width (Metric) 10.2 cm
Height (English) 1.87 in.
Height (Metric) 4.8 cm
Show More Show Less