missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Restek™ 2abc Refinery Gas Column Sets
Special columns for faster separation of light, unsaturated C1 to C4 hydrocarbons.
Supplier: Restek™ RK88004875
Description
2abc Refinery Gas Column Set (Packed Column)
- Three-column set is finely tuned to resolve light hydrocarbons
- When used in proper valving system, it will elute C5+ hydrocarbons ahead of C1 through C4 hydrocarbons
- Column Configuration: Analytical Controls Configuration
2.1% Carbowax 1540 Porasil C
- Backflush column
- To be used with 2abc refinery gas column set to backflush and prevent C6+ hydrocarbons from entering column set
- I.D.: 2.0mm
- Length: 2 ft.
Specifications
Analytical | |
2.1% Carbowax™ 1540 Porasil C | |
GC | |
2.1% Carbowax™ 1540 Porasil C | |
2 mm |
Used with 2abc Refinery Gas Column Set to Backflush and Prevent C6+ Hydrocarbons from Entering Column Set, Not On-column injection | |
150°C | |
609.6 mm | |
80/100 | |
3-column refinery gas column set resolves light hydrocarbons; 2.1 percent Carbowax Porasil C, backflush column; Analytical column controls config; ID: 2.0mm; L: 2 ft |