missing translation for 'onlineSavingsMsg'
Learn More

Restek™ 1078/1079 Liners for Varian GCs: Splitless

Catalog No. 06711363
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
3.4 mm
Product Type:
Split Inlet Liner, Sleeve
Deactivation:
Intermediate-Polarity
Quantity:
5/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Product Type Deactivation Quantity
06711363 3.4 mm Split Inlet Liner, Sleeve Intermediate-Polarity 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06711363 Supplier Restek™ Supplier No. RK 21025

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Bruker/Varian GCs equipped with 1078/1079 inlets.

  • Material: Borosilicate Glass
  • OD: 5mm
  • Length: 54mm

Specifications

Product Type Split Inlet Liner, Sleeve
Packing Material Deactivated Wool
Length (Metric) 54 mm
Quantity 5/Pk.
For Use With (Application) For Dirty Samples, Trace Samples
Includes Wool
Deactivation Intermediate-Polarity
Geometry Precision with Top Taper
Diameter (Metric) Inner 3.4 mm
Diameter (Metric) Outer 5 mm
For Use With (Equipment) For Varian 1078/1079
Liner Material Borosilicate Glass
Show More Show Less