missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Responder™ CSM ™ Suits
Tested by U.S. Government-certified facility
Supplier: DuPont™ RC550TTNXL000100
Description
Limited-use suits are designed specifically for dealing with deadly chemical-warfare agents, or Chemical Surety Materials (CSM). Tychem™ Responder CSM fabric is made to military specifications, with 100% inflation testing plus lot testing of suit construction and fabric.
- Front-entry suit with gastight PVC zipper provides maximum protection for skin and eyes
- Hood features a large 40mil PVC faceshield
- Expanded back allows room for SCBA
- Two exhaust valves reduce internal pressure buildup
- Replaceable butyl gloves attached with ring-and-clamp system
- Triple overlapping storm flap
- Attached sock boots with boot flap
- Double-sealed seams and 5mil PTFE faceshield overlay
- Weight: 9 lb. (4.1kg)
- Zipper front with attached respirator hood
- Butyl gloves attached with jam-fit glove system
- Attached sock boots with splash guards
- Double-sealed seams
- Extended double-storm flap works with hood to accommodate respirator mask
- Can be used with optional overhood to protect SCBA
- Weight: 5 lb. (2.3kg)
Specifications
| Tan | |
| Tychem | |
| Attached socks, Boot overflaps | |
| Attached gloves | |
| Taped | |
| 18 mil |
| For handling chemical warfare agents as well as military site cleanup and HazMat first response | |
| X-Large | |
| Zipper with hook-and-loop seal and double storm flap | |
| Standard width faceshield, 2 exhaust valves, attached Guardian™ IBA-35, 35mil Butyl gloves, socks with outer boot flaps, double storm flap with hook and loop closure | |
| Level A suit (gas tight) |