missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research™ plus, Mechanical Single-Channel Pipettes Multi-Packs

Description
Durable and resistant to chemical, thermal and mechanical stress.
- Volume adjustment: only a few turns to reach desired volume
- Control button: very low operating force, color indicates pipet volume, positioned for perfect ergonomics
- Ejector: very low operating force, positioned for perfect ergonomics
- Volume display: four digits, magnifying shape
- Secondary adjustment display and opening: adjusts pipet to a liquid very different than water
- Eppendorf PerfectPiston™: ultra light piston made of Fortron™
- Quick connection clip: removes lower part easily (not in 10μl pipettes)
- Spring-loaded tip cone: improved ergonomics, tight fit to the tip
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Line | Research Plus |
| Type | Pipette Multipacks |
| Volume (Metric) | 0.5-10 μL, 10-100μL, 100-1000 μL |
| Finger Style | Ergonomic |
| Includes | 3 Pipettes: Research™ plus 1-Channel Variable, 3 x epT.I.P.S.™ Box 2.0 with 96 tips and ballpoint pen |