missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research™ 3 Neo Pipette Bundle PROMO
Description
Research™ 3 Neo Pipette Bundle PROMOs
- Save up to 50% from January 1 to June 30, 2026!
Includes:
14557256PM:
- Eppendorf Research™ 3 neo 1-channel 1 to 20 μL, yellow
- ep Dualfilter T.I.P.S.™, 2 to 20 μL, 53 mm, yellow, colorless tips, PCR clean and sterile (960 tips)
- ColorTag pipette marking rings sample bag with each size in 2 colors (all 12 colors included)
14557293PM:
- Eppendorf Research™ 3 neo 1-channel; 10 to 200 μL, yellow
- ep Dualfilter T.I.P.S.™, 2 to 200 μL, 55 mm, yellow, colorless tips, PCR clean and sterile (960 tips)
- ColorTag pipette marking rings sample bag with each size in 2 colors (all 12 colors included)
14557321PM:
- Eppendorf Research™ 3 neo 1-channel; 50 to 1000 μL, blue
- ep Dualfilter T.I.P.S.™, 50 to 1000 μL, 76 mm, yellow, colorless tips, PCR clean and sterile (960 tips)
- ColorTag pipette marking rings sample bag with each size in 2 colors (all 12 colors included)
Features:
- Mechanical air-cushion pipette with 2-button operation (one operating element for volume adjustment/pipetting and one for tip ejection), and customizable settings for easy, ergonomic, and reliable pipetting
- Spring-loaded tip cones reduce tip attachment and ejection forces
- Temporary adjustment to increase accuracy for various liquid types, tip geometries, or altitudes without permanently altering the factory calibration
- Full autoclavability, high UV and chemical resistance
Specifications
Specifications
| Certifications/Compliance | ISO 8655, ACT (US) Label |
| Compatible Tips | epT.I.P.S.™ |
| Autoclavable | Autoclavable |
| Color | Yellow |
| Disposable | Reusable |
| For Use With | Pipette Tips |
| Grip Type | Ergonomic |
| Material | Polypropylene |
| Number of Channels | 1 |
| Product Line | Research |
| Show More |