missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Repositionable Multipurpose Vinyl Cloth Labels
Easily place, remove and reposition labels on any clean, dry surface with the B-498 CleanLift™ series vinyl cloth label material. Print almost anywhere with a high-quality Brady™ handheld label printer.
Supplier: Brady™ M4C240498
Description
- Ideal for marking wires, cables, terminal blocks, wall plates
- Constructed of tough coated vinyl cloth for resistance to extreme temperatures
- Made with a strong rubber-based adhesive that can be cleanly removed and securely replaced on any clean, dry surface
Chemical Identifiers
| Repositionable Rubber | |
| Semi-gloss | |
| -40°F to +176°F |
| White | |
| Non-sterile |
Specifications
| UL Recognised Compliant with Directive 2011/65/EU and 2015/863 | |
| White | |
| Continuous | |
| Label | |
| Asset tracking;Barcode labelling;Circuit board labelling;Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;General identification;Wire and cable labelling | |
| 1 | |
| -40°C to 80°C | |
| 0.185 mm | |
| 16 ft. | |
| 0.24 in | |
| M4C-240-498 |
| Repositionable Rubber | |
| Semi-gloss | |
| Vinyl | |
| Non-sterile | |
| BMP41;BMP51;BMP53;M511;M410;M510 | |
| -40°F to +176°F | |
| 0.0073 in | |
| 6.10 mm (W) x 4.88 m (L) | |
| 4.88 m | |
| 6.10 mm |