missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Replacement Prefilter for Protector Downdraft Powder Station
Description
Replacement Prefilter for use in Protector Downdraft Powder Stations.
Replacement Prefilter for use with 4-Ft, 5-Ft, 6-Ft and 8-Ft Purifier Horizontal Clean Benches. Two prefilters required for 4-Ft, one required for 5-Ft, three required for 6-Ft and four required for 8-Ft. Labconco recommends replacing prefilters every three months.
Specifications
Specifications
| Filter Type | Prefilter |
| For Use With (Equipment) | 4 ft./6 ft. Purifier Clean Bench |
| Height (English) | 1 in. |
| Weight (English) | 1 lb. |
| Weight (Metric) | 0.5 Kg |
| Length (English) | 20 to 30 in. |
| Depth (English) | 23.8 in. |
| Width (English) | 17.8 in. |
| Height (Metric) | 2.5 cm |
| Dimensions | 20 to 30 x 16.5 x 1 in. (50.8 to 76.2 x 41.9 x 2.5 cm) |
| Show More |