missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Replacement Parts for SE 280 Mini-Format Vertical Electrophoresis Units
Specifications
Specifications
| For Use With (Equipment) | SE 280 Mini Format Vertical Gel Electrophoresis Unit |
| Type | Notched Alumina Plate |
| Material | Alumina |
| Length (Metric) | 10 cm |
| Width (Metric) | 12 cm |