missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Replacement Needles for Waters U6K HPLC Injection Valve Syringes
Small and large hub removable replacement needles
$123.55 - $190.09
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Needle Gauge | 25s G |
| Length (English) Needle | 1.97 in. |
| For Use With (Equipment) | Waters U6K HPLC Injection Valve Syringes |
| Catalog Number | Mfr. No. | Needle Point Style | Product Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Needle Point Style | Product Type | Price | Quantity | ||||
|
14-815-426
|
Hamilton™
HAM90049 |
Square/Blunt | Metal Hub Replacement Needle |
Pack of 6 Each for $190.09
|
|
||||
|
14-815-535
|
Hamilton™
864701 |
Removable Square/Blunt | Small Hub Replacement Needle |
Pack of 3 Each for $123.55
|
|
||||
Description
Needles are available as a 25s gauge with a small hub for syringes 2.5-100οL in volume, a large hub for syringes 250οL and larger, and metal hub needles for TLL syringes.
Six needles per pack.
Specifications
| Autoclavable | |
| 25s G | |
| 1.97 in. | |
| Waters U6K HPLC Injection Valve Syringes |