missing translation for 'onlineSavingsMsg'
Learn More

Hughes Replacement Brackets for Universal Pictogram Signs, Outdoor Showers

Catalog No. 18666713
Change view
Click to view available options
Depth (English):
11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
18666713 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18666713 Supplier Justrite International Supplier No. SIGNBRACH

Hughes Replacement Brackets for mounting universal pictogram signs on outdoor safety showers with insulation

Set of 2

Compliance

Not ANSI Compliant

Warranty

1 Year

Specifications

Color Green, White
Depth (English) 11 in.
Depth (Metric) 279 mm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 2 in.
Height (Metric) 51 mm
Includes 1 Unit
Material PVC
Product Type Safety Shower and Emergency Eye Wash
Width (English) 13 in.
Width (Metric) 330 mm
Show More Show Less