missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Repeater™ E3x

Catalog No. 13683551
Change view
Click to view available options
Volume (Metric):
1 to 50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13683551 1 to 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13683551 Supplier Eppendorf™ Supplier No. 4987000134
  • ONLINE EXCLUSIVE PRICE
    $2,762.51
    $2,579.71 / Each

    Save $182.80

    7.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The motor driven dispenser gives you full volume control, improved accuracy and reproducibility while reducing physical strain during use. The repetitive dispensing modes contribute to reducing fatigue by decreasing the number of movements for the user; filling the tip once allows dispensing up to 100 times.

  • Automatic Combitip recognition: Eliminates time consuming volume calculations, avoiding incorrect dispensing volumes
  • Ergonomic one-button tip ejector: For one handed operation and contact-free Combitips advanced ejection
  • Speed Adjustment: Program aspiration and dispensing speed for the utmost in precision and accuracy while also preventing splashing
  • Repetitive dispensing modes: Decrease the number of movements for the user by allowing them to fill the tip once and dispense up to 100 times without a refill
  • Wide dispensing range: 1 μL to 50 mL provides up to 5,000 dispensing volumes with increments as low as 100 nanoliters
  • Motor driven function reduces the human error to a minimum and reduces risk of repetitive strain injuries (RSI)
  • Safe and ergonomic operation with 9 different selectable languages
  • Large illuminated color display reduces eye strain when reading
  • Positive displacement system: Not affected by liquid properties, most manual pipetting errors and provides protection from aerosol contamination

Specifications

Number of Channels 1
Product Line Repeater E3X
Type Motor Driven Dispenser
Volume (Metric) 1 to 50 mL