missing translation for 'onlineSavingsMsg'
Learn More

PureAire Monitoring Systems Remote Digital Display

Catalog No. 296368638
Change view
Click to view available options
For Use With (Equipment):
PureAire Monitors, Analyzers, and Detectors
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
296368638 PureAire Monitors, Analyzers, and Detectors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296368638 Supplier PureAire Monitoring Systems Supplier No. 99091

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PureAire Monitoring Systems Remote Digital Display provides continuos status information for Oxygen Deficiency Monitors

  • Bright 1 in. red LED digital concentration display
  • Built-in Alarm and Fault status LED
  • User selectable dual level alarm set points
  • Built-in Audio horn alerts personnel to low or high oxygen conditions
  • Two tone horn distinguishes between alarm 1 and alarm 2
  • Remotely mirrors monitor displays and alarm panel up to 250 feet away
  • Connects to any oxygen monitor using a 3-wire, 18 gauge shielded cable.
  • The remote display can also be connected to a programmable logic controller (PLC), providing simultaneous alarm and status indications in multiple locations throughout the facility.

Specifications

Dimensions (L x W x H) 2 x 4.6 x 3.5 in.
For Use With (Equipment) PureAire Monitors, Analyzers, and Detectors
Type Gas Detection Monitor Accessories
Includes Additional Fault LED Indicator
Temperature Range (English) -40°F to +122°F
Temperature Range (Metric) -40 to +50°C
Voltage 24 V
Warranty 2 Year
Weight (English) 0.5 lb.
Weight (Metric) 1.1 kg