missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Oxoid™ Soya Peptone Neutralized

Catalog No. LP0044C
Change view
Click to view available options
Quantity:
400 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
LP0044C 400 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. LP0044C Supplier Thermo Scientific™ Supplier No. LP0044C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Oxoid Soya Peptone Neutralized is a vegetable peptone high in carbohydrates.

Thermo Scientific™ Oxoid Soya Peptone Neutralized is a vegetable peptone complying with USP specifications. Its high carbohydrate content makes it suitable for many purposes.

It is widely used in culture media for the cultivation of many fastidious organisms and where rapid, luxuriant growth is required.

Total Nitrogen: ≥8.5%
Amino Nitrogen: 2.3%
Sodium Chloride: 0.4%
pH (2% solution): 7.2 ± 0.2%

A widely used culture media for the cultivation of many fastidious organisms and where rapid, luxuriant growth is required.

  • Total Nitrogen: ≥8.5%
  • Amino Nitrogen: 2.3%
  • Sodium chloride: 0.4%
  • pH (2% solution): 7.2 ± 0.2%

Specifications

Content And Storage Dehydrated Powder, Ambient & Dry Storage
Form Dehydrated Powder
Product Type Peptone
For Use With (Application) Culture media or fermentation processes
Quantity 400 g
Protein Source Soy

For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.