missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Remco™ Polypropylene Hand Scoops

Molded one-piece design — no seams or cracks for bacterial growth

Supplier:  Remco™ 64004

 View more versions of this product

Catalog No. 29-635-554



Description

Description

  • Made of thick-walled, FDA-compliant polypropylene
  • Ideal for use where cross-contamination is a concern
  • Chemical and corrosion resistant
  • Resilient and lightweight for easy handling
  • Withstand temperatures to 80°C (176°F)
  • Color: red

Specifications

Specifications

Hand Scoop
32 oz.
Small
FDA
176°F
11.5 x 5 x 2.75 in. (29.21 x 12.7 x 6.98 cm)
6.98 cm
29.21 cm
12.7 cm
Polypropylene
946.3 mL
Red
Ideal for use where cross contamination is a concern
80°C
2.75 in.
11.5 in.
5 in.
SDS
Documents

Documents

Promotions

Promotions