missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Polypropylene Hand Scoops

Molded one-piece design — no seams or cracks for bacterial growth

$21.86 - $23.07

Specifications

Autoclavable Autoclavable
Color Red
Certifications/Compliance FDA
Product Type Hand Scoop
For Use With (Application) Ideal for use where cross contamination is a concern
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (Metric) Size Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Size Price Quantity & Availability  
29635554
View Documents Promotion Details
Vikan™
6400 4
946.3 mL Small
Each for $21.86
Only null left
 
29635559
View Documents Promotion Details
Vikan™
REM6500 4
2.42 L Large
Each for $23.07
Only null left
 
Description

Description

  • Made of thick-walled, FDA-compliant polypropylene
  • Ideal for use where cross-contamination is a concern
  • Chemical and corrosion resistant
  • Resilient and lightweight for easy handling
  • Withstand temperatures to 80°C (176°F)
  • Color: red
Specifications

Specifications

Autoclavable
FDA
Ideal for use where cross contamination is a concern
Polypropylene
Red
Hand Scoop
80°C
Videos
SDS
Documents

Documents