missing translation for 'onlineSavingsMsg'
Learn More

Reichert™ Reichert™ Rhino Ultra-Durable Handheld Refractometers

Designed specifically for rugged factory and field use—fully IIP67 water rresistant, dustproof, and impact resistant

$495.25 - $512.19

Specifications

Type Handheld Ultra-durable Refractometer
For Use With (Application) Food and beverage, chemical, pharmaceutical and industrial cutting fluids
View More Specs

Products 3
Catalog Number Mfr. No. Accuracy ScaleRange Increments Refractive Index Price Quantity  
Catalog Number Mfr. No. Accuracy ScaleRange Increments Refractive Index Price Quantity  
13-975-110
View Documents
Reichert™
137531L0
±0.25 0 to 50 Brix 0.25% 1.333 to 1.42 N/A
Only null left
 
13-975-109B
View Documents
Reichert™
137530L0
±0.2 0 to 30 Brix 0.2 and 0.5 1.333 to 1.3811 N/A
Only null left
 
13-975-126
View Documents
Reichert™
137533L0
±0.2 50 to 90 Brix 0.2% 1.4201 to 1.5177 N/A
Only null left
 
Description

Description

Designed specifically for rugged factory and field use—fully IIP67 water rresistant, dustproof, and impact resistant

  • Automatic Temperature Compensation eliminates the need for temperature correction charts
  • Optics and instrument scales are permanently sealed inside the refractometer body
  • Magnified scales have easy-to-read markings and divisions for true readings and accurate results
  • Models are offered with Brix scales of 0-30, 0-50 and 50-90%

Order Info

Rhino Model for Industrial Fluid Testing is also available; see Cat. No. RE-10440.

Specifications

Specifications

Handheld Ultra-durable Refractometer
Food and beverage, chemical, pharmaceutical and industrial cutting fluids
Videos
SDS
Documents

Documents