missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Minigrip™ Red Line™ Plain Double Zipper Bags
Leak-resistant bags which fits any industrial need. Minigrip Red Line Plain Double Zipper Bags feature easy open/close zipper and manufactured with 100% FDA-approved virgin LDPE and LLDPE resins.
$432.41 - $441.06
Specifications
| Closure Type | Double Zipper |
|---|---|
| Material | LDPE, LLDPE |
| Product Type | Sample Bag |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
22-306-407
|
Minigrip™
MGRL4P1424 |
35.5 x 60.9cm (14 x 24 in.) |
N/A
|
|
|||||
|
22-306-404
|
Minigrip™
MGRL4P1215 |
30.48 x 38.1cm (12 x 15 in.) |
N/A
|
|
|||||
Description
- Premium zipper easily snaps open
- Manufactured with 100% FDA-approved virgin LDPE and LLDPE resins
- Reinforced zipper and side seams to keep bags from splitting when opened or filled
Specifications
| Double Zipper | |
| LDPE, LLDPE | |
| Sample Bag |