missing translation for 'onlineSavingsMsg'
Learn More

Red Kap™ Women's Staff Coats

Long sleeve women's staff coat is styled with a pleated back for non-restricted movement, vents to further increase mobility, and a sewn-on belt for an adjustable fit.

Supplier:  Red Kap™ KT33WHRGXL

 View more versions of this product

Catalog No. 19-166-249


Only null left
Explore available promotions

Description

Description

  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 6 oz. Fine-line Twill
  • Blend: 80% Polyester/20% Combed cotton
  • Finish: Wrinkle Resistant
  • Closure: Four non-yellowing UV buttons
  • Collar: One-piece, notched lapel
  • Length: 38.25 in. (based on size medium - back)
  • Pocket: Left exterior chest pocket, Bartacked pencil stall, Two lower exterior pockets
  • Features: Non-yellowing buttons for long-lasting whiteness and professional appearance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • One chest pocket and two lower pockets provide storage for tools and personal items
  • Side vent openings for easy access to underneath attire
  • Pleated back with sewn-on belt for a fitted, professional appearance
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Female
  • Materials: Twill, Cotton/Polyester
Specifications

Specifications

General Purpose Lab Coat
Women's
White
Reusable
Regular
Notched Lapel
Size 18 (41.5 to 42.5 in.), Size 20 (43.5 to 44.5 in.)
Size 18 (33 to 34.5 in.), Size 20 (35 to 36.5 in.)
Size 18 (83.82 to 87.63 cm), Size 20 (88.9 to 92.71 cm)
38.25 in.
Polyester, Combed Cotton
X-Large
Polyester, Cotton
Buttons
Non-sterile
3
Pre-cure Durable Press
Size 18 (42.5 to 44 in.), Size 20 (44.5 to 46 in.)
Size 18 (107.95 to 111.76 cm), Size 20 (113.03 to 116.84 cm)
Button Front
97 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions