missing translation for 'onlineSavingsMsg'
Learn More

Red Kap™ Women's Staff Coats

Catalog No. p-3802172
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19166245 X-Small
19166246 Small
19166250 2X-Large
19166249 X-Large
19166247 Medium
19166248 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19166245 Supplier Red Kap™ Supplier No. KT33WH RG XS
Only null left

Long sleeve women's staff coat is styled with a pleated back for non-restricted movement, vents to further increase mobility, and a sewn-on belt for an adjustable fit.

  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 6 oz. Fine-line Twill
  • Blend: 80% Polyester/20% Combed cotton
  • Finish: Wrinkle Resistant
  • Closure: Four non-yellowing UV buttons
  • Collar: One-piece, notched lapel
  • Length: 38.25 in. (based on size medium - back)
  • Pocket: Left exterior chest pocket, Bartacked pencil stall, Two lower exterior pockets
  • Features: Non-yellowing buttons for long-lasting whiteness and professional appearance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • One chest pocket and two lower pockets provide storage for tools and personal items
  • Side vent openings for easy access to underneath attire
  • Pleated back with sewn-on belt for a fitted, professional appearance
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Female
  • Materials: Twill, Cotton/Polyester

Specifications

Product Type General Purpose Lab Coat
Size X-Small
Gender Women's
Material Polyester, Cotton
Color White
Closure Type Buttons
Disposable Reusable
Sterility Non-sterile
Style Regular
No. of Pockets 3
Collar Type Notched Lapel
Finish Pre-cure Durable Press
Size (English) Chest Size 2 (31.5 to 32 in.), Size 4 (32.5 to 33 in.)
Size (English) Hip Size 2 (33 to 33.5 in.), Size 4 (34 to 34.5 in.)
Size (English) Waist Size 2 (23 to 23.5 in.), Size 4 (24 to 24.5 in.)
Size (Metric) Hip Size 2 (83.82 to 85.09 cm), Size 4 (86.36 to 87.63 cm)
Size (Metric) Waist Size 2 (58.42 to 59.69 cm), Size 4 (60.96 to 62.23 cm)
Item Description Button Front
Length (English) 38.25 in.
Length (Metric) 97 cm
Construction Polyester, Combed Cotton
Show More Show Less