missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ Women's Staff Coats
Long sleeve women's staff coat is styled with a pleated back for non-restricted movement, vents to further increase mobility, and a sewn-on belt for an adjustable fit.
Supplier: Red Kap™ KT33WHRGL
Description
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 6 oz. Fine-line Twill
- Blend: 80% Polyester/20% Combed cotton
- Finish: Wrinkle Resistant
- Closure: Four non-yellowing UV buttons
- Collar: One-piece, notched lapel
- Length: 38.25 in. (based on size medium - back)
- Pocket: Left exterior chest pocket, Bartacked pencil stall, Two lower exterior pockets
- Features: Non-yellowing buttons for long-lasting whiteness and professional appearance
- Requires minimum ironing thanks to a wrinkle-resistant finish
- One chest pocket and two lower pockets provide storage for tools and personal items
- Side vent openings for easy access to underneath attire
- Pleated back with sewn-on belt for a fitted, professional appearance
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Female
- Materials: Twill, Cotton/Polyester
Specifications
| General Purpose Lab Coat | |
| Women's | |
| White | |
| Reusable | |
| Regular | |
| Notched Lapel | |
| Size 14 (38 to 39 in.), Size 16 (39.5 to 40.5 in.) | |
| Size 14 (30 to 31 in.), Size 16 (31.5 to 32.5 in.) | |
| Size 14 (76.2 to 78.74 cm), Size 16 (80.01 to 82.55 cm) | |
| 38.25 in. | |
| Polyester, Combed Cotton |
| Large | |
| Polyester, Cotton | |
| Buttons | |
| Non-sterile | |
| 3 | |
| Pre-cure Durable Press | |
| Size 14 (39.5 to 40.5 in.), Size 16 (41 to 42 in.) | |
| Size 14 (100.33 to 102.87 cm), Size 16 (104.14 to 106.68 cm) | |
| Button Front | |
| 97 cm |