missing translation for 'onlineSavingsMsg'
Learn More

Red Kap™ Twill Action Back Coveralls Without Chest Pockets

Coveralls give flexibility to work with ample range of motion for reaching, squatting, and more. Oversized for a roomy fit and can be worn over clothes.

Supplier:  Red Kap™ CT16WHM

 View more versions of this product

Catalog No. 19-161-131B


Only null left
Explore available promotions

Description

Description

  • Primary Closure: Zipper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash, Pre-shrunk
  • Fabric: 7.25 oz. Twill
  • Blend: 65% Polyester/35% Combed Cotton
  • Finish: Wrinkle Resistant, Soil Release
  • Closure: Brass zipper, gripper at top and at lapel
  • Collar: One-piece, topstitched
  • Features:
    • Action-back pleats for added mobility
    • Part of the ZeroSkratch Collection of worry-free uniforms to keep focus on work, not workwear
    • Side vent openings
    • Safety-stitched outseams and felled inseams
    • Four-needle band joins top and bottom
  • Product Collection: Zero Skratch
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Male
  • Materials: Twill, Cotton/Polyester
  • Brand: Red Kap™
Specifications

Specifications

General Purpose Coveralls
Men's
White
Non-sterile
7
71 to 177.8 cm
Regular
Medium
Polyester, Combed Cotton
Button Front
Yes
28 to 70 in.
Manufacturing, Maintenance, Automotive
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions