missing translation for 'onlineSavingsMsg'
Learn More

Red Kap™ Twill Action Back Coveralls Without Chest Pockets

Catalog No. p-4315678
Change view
missing translation for 'orderingAttributeHoverText'
Size:
2X-Large
3X-Large
Large
Medium
Small
X-Large
Catalog No. Size
19161131C Large
19161131B Medium
19161131F 3X-Large
19161131A Small
19161131D X-Large
19161131E 2X-Large
6 options

Catalog No. 19161131C

Supplier: Red Kap™ CT16WH L

Only null left

Coveralls give flexibility to work with ample range of motion for reaching, squatting, and more. Oversized for a roomy fit and can be worn over clothes.

  • Primary Closure: Zipper
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash, Pre-shrunk
  • Fabric: 7.25 oz. Twill
  • Blend: 65% Polyester/35% Combed Cotton
  • Finish: Wrinkle Resistant, Soil Release
  • Closure: Brass zipper, gripper at top and at lapel
  • Collar: One-piece, topstitched
  • Features:
    • Action-back pleats for added mobility
    • Part of the ZeroSkratch Collection of worry-free uniforms to keep focus on work, not workwear
    • Side vent openings
    • Safety-stitched outseams and felled inseams
    • Four-needle band joins top and bottom
  • Product Collection: Zero Skratch
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Male
  • Materials: Twill, Cotton/Polyester
  • Brand: Red Kap™

Specifications

Product Type General Purpose Coveralls
Size Large
Gender Men's
Material Polyester, Combed Cotton
Color White
Closure Type Button Front
Sterility Non-sterile
Latex Free Yes
No. of Pockets 7
Size (English) Chest 28 to 70 in.
Size (Metric) Chest 71 to 177.8 cm
For Use With (Application) Manufacturing, Maintenance, Automotive
Style Regular
Show More Show Less