missing translation for 'onlineSavingsMsg'
Learn More

Red Kap™ Men's High-Performance White Lab Coats

Wrinkle-resistant lab coat with five-button closure features 3 pockets for storage of tools and personal items. Choose from regular or long length styles.

Supplier:  Red Kap™ KP14WHRG36

 View more versions of this product

Catalog No. 19-166-187


Only null left
Explore available promotions

Description

Description

  • 5 oz. performance blend poplin
  • 80% polyester/20% combed cotton blend
  • Pre-cure durable press finish
  • Care: light soil wash
  • Closure: five button
  • One-piece, lined, notched lapel collar
  • Left breast pocket, bartacked pencil stall, two lower pockets
  • Side vent openings
  • White
Specifications

Specifications

General Purpose Lab Coat
Men's
White
Reusable
Regular
Notched Lapel
36 in.
41.5 in.
Polyester, Combed Cotton
X-Small
Polyester, Cotton
Buttons
Non-sterile
3
Pre-cure Durable Press
91.4 cm
105.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions