missing translation for 'onlineSavingsMsg'
Learn More

Red Kap™ Men's High-Performance White Lab Coats

Catalog No. p-3802109
Change view
Click to view available options
Size:
2X-Small
3X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
8X-Large
9X-Large
12X-Large
Style:
Long
Regular
Size (English) Chest:
32 in.
34 in.
36 in.
38 in.
40 in.
42 in.
44 in.
46 in.
48 in.
50 in.
52 in.
54 in.
56 in.
58 in.
60 in.
66 in.
Size (Metric) Chest:
81.3 cm
86.4 cm
91.4 cm
96.5 cm
101.6 cm
106.7 cm
111.8 cm
116.8 cm
121.9 cm
127 cm
132 cm
137.2 cm
142.2 cm
143.2 cm
152.4 cm
167.6 cm
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Style Size (English) Chest Size (Metric) Chest
19166190 Large Regular 42 in. 106.7 cm
19166183 5X-Large Long 52 in. 132 cm
19166195 5X-Large Regular 52 in. 132 cm
19166205 12X-Large Regular 66 in. 167.6 cm
19166188 Small Regular 38 in. 96.5 cm
19166200 X-Small Long 36 in. 91.4 cm
19166187 X-Small Regular 36 in. 91.4 cm
19166199 9X-Large Regular 60 in. 152.4 cm
19166192 2X-Large Regular 46 in. 116.8 cm
19166180 2X-Large Long 46 in. 116.8 cm
19166197 7X-Large Regular 56 in. 142.2 cm
19166201 Small Long 38 in. 96.5 cm
19166191 X-Large Regular 44 in. 111.8 cm
19166182 4X-Large Long 50 in. 127 cm
19166177 Medium Long 40 in. 101.6 cm
19166189 Medium Regular 40 in. 101.6 cm
19166186 2X-Small Regular 34 in. 86.4 cm
19166198 8X-Large Regular 58 in. 143.2 cm
19166193 3X-Large Regular 48 in. 121.9 cm
19166178 Large Long 42 in. 106.7 cm
19166185 3X-Small Regular 32 in. 81.3 cm
19166196 6X-Large Regular 54 in. 137.2 cm
19166194 4X-Large Regular 50 in. 127 cm
19166184 6X-Large Long 54 in. 137.2 cm
19166181 3X-Large Long 48 in. 121.9 cm
19166179 X-Large Long 44 in. 111.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 missing translation for 'options'
Catalog No. 19166190 missing translation for 'mfr' Red Kap™ missing translation for 'supplierNo' KP14WH RG 42
Only null left

Wrinkle-resistant lab coat with five-button closure features 3 pockets for storage of tools and personal items. Choose from regular or long length styles.

  • 5 oz. performance blend poplin
  • 80% polyester/20% combed cotton blend
  • Pre-cure durable press finish
  • Care: light soil wash
  • Closure: five button
  • One-piece, lined, notched lapel collar
  • Left breast pocket, bartacked pencil stall, two lower pockets
  • Side vent openings
  • White

Specifications

Product Type General Purpose Lab Coat
Size Large
Gender Men's
Material Polyester, Cotton
Color White
Closure Type Buttons
Disposable Reusable
Sterility Non-sterile
Style Regular
No. of Pockets 3
Collar Type Notched Lapel
Finish Pre-cure Durable Press
Size (English) Chest 42 in.
Size (Metric) Chest 106.7 cm
Length (English) 41.5 in.
Length (Metric) 105.4 cm
Construction Polyester, Combed Cotton
Show More Show Less