missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ Men's High-Performance White Lab Coats
Wrinkle-resistant lab coat with five-button closure features 3 pockets for storage of tools and personal items. Choose from regular or long length styles.
Supplier: Red Kap™ KP14WHLN48
Description
- 5 oz. performance blend poplin
- 80% polyester/20% combed cotton blend
- Pre-cure durable press finish
- Care: light soil wash
- Closure: five button
- One-piece, lined, notched lapel collar
- Left breast pocket, bartacked pencil stall, two lower pockets
- Side vent openings
- White
Specifications
| General Purpose Lab Coat | |
| Men's | |
| White | |
| Reusable | |
| Long | |
| Notched Lapel | |
| 48 in. | |
| 45.5 in. | |
| Polyester, Combed Cotton |
| 3X-Large | |
| Polyester, Cotton | |
| Buttons | |
| Non-sterile | |
| 3 | |
| Pre-cure Durable Press | |
| 121.9 cm | |
| 115.5 cm |