missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Red Bone Marrow Section
Description
- Pre-cleaned glass slide with ground edges
- Size: 25 x 77 mm (1 x 3 in.)
- Professionally stained samples for best visualization
- Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
- Shows general bone marrow structures and cell types
Specifications
Specifications
| Biosafety Level | 1 |
| Concentration | 10% |
| Classification | Histology |
| Material | Glass |
| Mounting Type | Section |
| Quantity | 1 Ea. |
| Species | Mammalian |
| Specimen Type | Red Bone Marrow |
| Size | 25 x 77 mm (1 x 3 in.) |
| Slide Type | Prepared Slide |