missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Red Baron Gauntlet Gloves
Red Baron Gauntlet Gloves have heavy sherpa lining to keep hands warm in cold winter conditions. Spandex back provides form-fitting memory, and is made with WasteNot™ yarn is comprised of 96% PET bottles.
$211.21 - $211.21
Specifications
| Construction | Cut and Sewn |
|---|---|
| Description | Sherpa-lined Glove |
| Coating Material | Uncoated |
| Color | Red, White |
| Exterior Finish | Smooth |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-099-888
|
Watson Gloves
94001M |
Medium |
Case of 6 Pair for $211.21
|
|
|||||
|
17-099-876
|
Watson Gloves
94001L |
Large |
Case of 6 Pair for $211.21
|
|
|||||
|
17-099-919
|
Watson Gloves
94001X |
X-Large |
Case of 6 Pair for $211.21
|
|
|||||
Description
- Heavy Sherpa lining keeps hands warm in cold winter conditions
- Spandex back made with WasteNotTM polyester yarn which is comprised of 96% recycled PET bottles
- Premium full-grain cowhide leather palm, hooded fingertips and knuckle bar
- Snug-fitting shirred elastic wrist
- Slip-on style safety cuff for easy on/off
Specifications
| Cut and Sewn | |
| Uncoated | |
| Smooth | |
| Cowhide Leather, Spandex | |
| Winter, General Labor, Refrigeration, Winter cleaning | |
| Heavy Sherpa | |
| Red Baron | |
| 30 cm |
| Sherpa-lined Glove | |
| Red, White | |
| Ambidextrous | |
| Cold-resistant Gloves | |
| Gauntlet | |
| Lined | |
| 12 in. |