missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Red Baron Gauntlet Gloves
Red Baron Gauntlet Gloves have heavy sherpa lining to keep hands warm in cold winter conditions. Spandex back provides form-fitting memory, and is made with WasteNot™ yarn is comprised of 96% PET bottles.
Supplier: Watson Gloves 94001X
Description
- Heavy Sherpa lining keeps hands warm in cold winter conditions
- Spandex back made with WasteNotTM polyester yarn which is comprised of 96% recycled PET bottles
- Premium full-grain cowhide leather palm, hooded fingertips and knuckle bar
- Snug-fitting shirred elastic wrist
- Slip-on style safety cuff for easy on/off
Specifications
| Cut and Sewn | |
| Uncoated | |
| Smooth | |
| Cowhide Leather, Spandex | |
| X-Large | |
| Gauntlet | |
| Lined | |
| 12 in. |
| Sherpa-lined Glove | |
| Red, White | |
| Ambidextrous | |
| Cold-resistant Gloves | |
| Winter, General Labor, Refrigeration, Winter cleaning | |
| Heavy Sherpa | |
| Red Baron | |
| 30 cm |