missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Reax Overhead Shaker

Catalog No. p-7222321
Change view
Click to view available options
Model:
Reax 20/8
Width (English) Platform:
30.32 in.
Width (Metric) Platform:
770 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Width (English) Platform Width (Metric) Platform
13889005 Reax 20/8 30.32 in. 770 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13889005 Supplier Heidolph™ Supplier No. 036130420

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Reax Overhead Shaker is ideal for processing and storing samples that tend to sediment. The fields of application range from environmental technology to paint processing and quality assurance in the materials industry.

Reax 20

Overhead shaker for 4, 8, or 12 bottles

  • Set and continously adjust the variable speed on the analog control knob from 1 to 16 rpm - ideal for waste water analysis
  • Easy and fast attachments for bottles
  • Load capacity of 30 kg - samples with high solid content can be properly mixed

Specifications

Load Bearing Capacity (Metric) 30 kg
Speed Range 1 to 16 rpm
Voltage 115 V
Temperature Range (Metric) 5°C to 31°C
Temperature Range (English) 41°F to 87.8°F
Length (English) Platform 20.47 in.
Length (Metric) Platform 520 mm
Width (English) Platform 30.32 in.
Width (Metric) Platform 770 mm
Controller Type Electronic
Model Reax 20/8
Show More Show Less