missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Reaction Flask with Teflon™ Stopcock

Glass flask includes a 2 mm Teflon™ stopcock, and a controlled side arm.
$276.39 - $311.39
Specifications
| Closure Material | Teflon™ |
|---|---|
| Color | Clear |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Sample Storage, Reactions |
| Product Type | Reaction Flask |
| Catalog Number | Mfr. No. | Capacity (Metric) | Socket Joint | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Socket Joint | Price | Quantity & Availability | ||||
31502393
![]() |
Synthware™
F531050S |
50 mL | 14/20 |
Each for $276.39
|
|
||||
31502394
![]() |
Synthware™
F531100S |
100 mL | 14/20 |
Each for $277.86
|
|
||||
31502395
![]() |
Synthware™
F539100S |
100 mL | 19/22 |
Each for $279.68
|
|
||||
31502396
![]() |
Synthware™
F534100S |
100 mL | 24/40 |
Each for $282.04
|
|
||||
31502397
![]() |
Synthware™
F531250S |
250 mL | 14/20 |
Each for $283.64
|
|
||||
31502398
![]() |
Synthware™
F534250S |
250 mL | 24/40 |
Each for $301.04
|
|
||||
31502399
![]() |
Synthware™
F534500S |
500 mL | 24/40 |
Each for $311.39
|
|
||||
Description
- 2 mm Teflon™ stopcock
- Controlled side arm
Specifications
| Teflon™ | |
| Borosilicate Glass (3.3) | |
| Reaction Flask | |
| Reusable | |
| Beaded | |
| A | |
| Stopper |
| Clear | |
| Sample Storage, Reactions | |
| Autoclavable | |
| No | |
| Non-sterile | |
| Round | |
| 2 mm |