missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Reaction Flask with Teflon™ Stopcock

Glass flask includes a 2 mm Teflon™ stopcock, and a controlled side arm.
Supplier: Synthware™ F531100S
Description
- 2 mm Teflon™ stopcock
- Controlled side arm
Chemical Identifiers
| Teflon™ | |
| Borosilicate Glass (3.3) | |
| Reaction Flask | |
| Reusable | |
| Beaded | |
| A | |
| Stopper |
| Clear | |
| Sample Storage, Reactions | |
| Autoclavable | |
| No | |
| Non-sterile | |
| Round | |
| 2 mm |
Specifications
| Teflon™ | |
| 100 mL | |
| Sample Storage, Reactions | |
| 14/20 | |
| Reusable | |
| Beaded | |
| A | |
| Stopper |
| Clear | |
| Borosilicate Glass (3.3) | |
| Reaction Flask | |
| Autoclavable | |
| No | |
| Non-sterile | |
| Round | |
| 2 mm |