missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Reacti-Block™ Aluminum Blocks

Catalog No. p-6084983
Change view
Click to view available options
Type:
Reacti-Block A-1
Reacti-Block B-1
Reacti-Block C-1
Reacti-Block F
Reacti-Block G
Reacti-Block K
Reacti-Block M-1
Reacti-Block Q-1
Reacti-Block S-1
Reacti-Block T-1
Reacti-Block U-1
Reacti-Block V-1
Reacti-Block Z-1
Description:
Blank–No Holes (For Custom Drilling) 5.1cm Tall
Holds 13 x 0.3mL or 1mL Reacti-Vials; 13 Holes (14mm diameter x 23mm deep)
Holds 13 x 13mm diameter Test Tubes; 13 Holes (14mm diameter x 45mm deep)
Holds 13 x 3.5mL Screw Cap Septum Vials; 13 Holes (15mm diameter x 34mm deep)
Holds 17 Microcentrifuge Test Tubes; 17 Holes (11mm diameter x 45mm deep)
Holds 4 x 18mL Vacuum Hydrolysis Tubes; 4 Holes (19mm diameter x 64mm deep)
Holds 6 x 27.5mL Reacti-Vials; 6 Holes (28.5mm diameter x 70mm deep)
Holds 8 x 10mL Reacti-Vials; 8 Holes (25mm diameter x 46mm deep)
Holds 8 x 20mm diameter Test Tubes; 8 Holes (21mm diameter x 45mm deep)
Holds 8 x 6mL Vacuum Hydrolysis Tubes; 8 Holes (10mm diameter x 64mm deep)
Holds 9 x 0.1mm Reacti-Vials; 9 Holes (12mm diameter x 21mm deep)
Holds 9 x 16mm diameter Test Tubes; 9 Holes (17mm diameter x 45mm deep)
Holds 9 x 3mL or 5mL Reacti-Vials; 9 Holes (21mm diameter x 32mm deep)
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Description
PI18801 Reacti-Block A-1 Holds 13 x 0.3mL or 1mL Reacti-Vials; 13 Holes (14mm diameter x 23mm deep)
PI18819 Reacti-Block V-1 Holds 17 Microcentrifuge Test Tubes; 17 Holes (11mm diameter x 45mm deep)
PI18818 Reacti-Block U-1 Holds 8 x 20mm diameter Test Tubes; 8 Holes (21mm diameter x 45mm deep)
PI18817 Reacti-Block T-1 Holds 9 x 16mm diameter Test Tubes; 9 Holes (17mm diameter x 45mm deep)
PI18816 Reacti-Block S-1 Holds 13 x 13mm diameter Test Tubes; 13 Holes (14mm diameter x 45mm deep)
PI18814 Reacti-Block Q-1 Holds 8 x 10mL Reacti-Vials; 8 Holes (25mm diameter x 46mm deep)
PI18811 Reacti-Block M-1 Holds 6 x 27.5mL Reacti-Vials; 6 Holes (28.5mm diameter x 70mm deep)
PI18810 Reacti-Block K Blank–No Holes (For Custom Drilling) 5.1cm Tall
PI18807 Reacti-Block G Holds 4 x 18mL Vacuum Hydrolysis Tubes; 4 Holes (19mm diameter x 64mm deep)
PI18806 Reacti-Block F Holds 8 x 6mL Vacuum Hydrolysis Tubes; 8 Holes (10mm diameter x 64mm deep)
PI18803 Reacti-Block C-1 Holds 13 x 3.5mL Screw Cap Septum Vials; 13 Holes (15mm diameter x 34mm deep)
PI18802 Reacti-Block B-1 Holds 9 x 3mL or 5mL Reacti-Vials; 9 Holes (21mm diameter x 32mm deep)
TS18804 Reacti-Block Z-1 Holds 9 x 0.1mm Reacti-Vials; 9 Holes (12mm diameter x 21mm deep)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. PI18801 Supplier Thermo Scientific™ Supplier No. TS18801
Only null left

Configure the Thermo Scientific™ Reacti-Therm™ Module with interchangeable aluminum blocks with a variety of hole configurations for vials and tubes.

Configure your Thermo Scientific™ Reacti-Therm™ Heating and Stirring module with these interchangeable Thermo Scientific™ Reacti-Block™ Aluminum Blocks. Available in a broad variety of hole configurations, they accommodate almost any size Thermo Scientific™ Reacti-Vial™ Small Reaction Vial, test tube, or microcentrifuge tube. The Reacti-Blocks are constructed of an aluminum alloy for optimal thermal conductivity, and contain a thermometer well. Many blocks are compatible for use with the Thermo Scientific™ Reacti-Vap™ Evaporator.

Specifications

Diameter (Metric) Inner 14 mm
Description Holds 13 x 0.3mL or 1mL Reacti-Vials; 13 Holes (14mm diameter x 23mm deep)
Material Aluminum Alloy
For Use With (Equipment) 0.3 mL or 1 mL Reacti-Vials
Type Reacti-Block A-1

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.