missing translation for 'onlineSavingsMsg'
Learn More

RAM Scientific Safe-T-Fill™ Plastic Hematocrit Capillaries

100% plastic—no glass to break

$350.07

Specifications

Color Clear with Red Mark
Material Plastic
Capacity (Metric) 50 μL
Length (Metric) 7.5 cm
Length (English) 2.95 in.
View More Specs

Products 1
Catalog Number Mfr. No. Additive Price Quantity & Availability  
Catalog Number Mfr. No. Additive Price Quantity & Availability  
1491581
View Documents Promotion Details
RAM Scientific
06 0508
None
Pack of 1000 Each for $350.07
Case of 10 Pack for $3,500.70
Only null left
 
Description

Description

Blood samples are drawn into the SAFE-T-FILL™ Plastic Microhematocrit Capillary Tubes through the same capillary action as glass without the risk of breakage.

  • Safer than Mylar™-coated glass tubes Completely preassembled for convenience
  • Anticoagulant coated capillary and tube prevent clotting

Specifications

Specifications

Clear with Red Mark
50 μL
2.95 in.
Plastic
7.5 cm
Videos
SDS
Documents

Documents